Shop KINGSTON BRASS
See all product information
Create Account
Bathroom Sink Brass Pop-Up Drain with Overflow, 1-1/4" Pipe Dia., Brass
- Mfr # KB1002
- Zoro # G0846336
product price:Â
$
32.65
/ea
Key Features
For Use With
Fit Standard Bathroom Sink Sizes
Length (In.)
7 13/16 in
Pipe Dia. (In.)
1-1/4"
Color/Finish
Polished Brass
Type
Bathroom Sink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB1002
- Zoro #
- G0846336
- UPC #
- 663370520006
- Country of Origin
- Taiwan, Province of China
- Item
- Brass Pop-Up Drain with Overflow
- For Use With
- Fit Standard Bathroom Sink Sizes
- Color/Finish
- Polished Brass
- Type
- Bathroom Sink
- Grid Material
- Brass
- Material of Construction
- Brass
Dimensions
- Length (In.)
- 7 13/16 in
- Pipe Dia. (In.)
- 1-1/4"
Description
KB1002 Brass Pop-Up Drain,w/Overflow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.