Shop KINGSTON BRASS
See all product information
Create Account
Grid Drain with Overflow, Antique Copper
- Mfr # KB500AC
- Zoro # G423929589
product price:Â
$
64.95
/ea
Key Features
Color - Drains
Brushed Brass
Width
12.25 in
For Use With
Kitchen Faucets
Includes
Faucet; Mounting Hardware; Installation Manual
Finish
Antique Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB500AC
- Zoro #
- G423929589
- UPC #
- 196507290331
- Country of Origin
- Taiwan, Province of China
- Color - Drains
- Brushed Brass
- For Use With
- Kitchen Faucets
- Item
- Wall Mount Kitchen Faucet
- Includes
- Faucet; Mounting Hardware; Installation Manual
- Finish
- Antique Copper
- Product Group - Drains
- Bathroom Sink Drains
- Material
- Brass
Dimensions
- Width
- 12.25 in
- Length (In.)
- 13.88 in
Description
Grid drains are an excellent fixture choice for those with difficulty maneuvering. The ease of drainage without the need to push down or pull up on any fixtures will provide a highly functional bathroom experience. Available in multiple finishes to match your faucet, the Complement Grid Drain with Overflow will fit most standard bathroom sinks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.