Zoro Homepage
This item is Discontinued.
Columbia Lighting LED Panel, 1 x 4, CCT selectable CFP14-LSCS

LED Panel, 1 x 4, CCT selectable (Discontinued)

  • Mfr # CFP14-LSCS
  • Zoro # G502065146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFP14-LSCS
Zoro #
G502065146
UPC #
-
Country of Origin
China

Dimensions

Overall Length
47 3/4 in
Overall Width
11 7/8 in
Nominal Size
1 ft x 4 ft
Overall Height
1 5/8 in

Description

1 ft x 4 ft, Lens Shape Flat, 3500K, 4000K, 3,847 lm, 6,084 lm, 117 lm, 130 lm, LED, LED Replacement For 2 Lamp T5, 2 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 31 W, 40 W, 50 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DLC, Dimmable Yes, Emergency Battery Backup No, CFP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.