LED Stairwell Fixture, 4 ft, Curved

  • Mfr # ESL4-40ML-FAW-EDU-NXWOM

  • Zoro # G809615952


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
LED Replacement For
2 Lamp T8
Dimmable
Yes
Finish
Painted
Lighting Certification
DLC 5.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ESL4-40ML-FAW-EDU-NXWOM
Zoro #
G809615952
UPC #
603134946123
Country of Origin
Mexico

Dimensions

Nominal Length
4 ft
Overall Height
3 1/2 in
Overall Length
51 1/8 in
Overall Width
3 3/8 in

Details

Voltage
120 to 277V AC
Lumens
4,469 lm
LED Replacement For
2 Lamp T8
Dimmable
Yes
Finish
Painted
Item
LED Stairwell Fixture
Lighting Certification
DLC 5.1
Housing Material
Steel
Series
ESL
Linkable Up To
Multiple Fixtures
Color Temperature
4000K
Color Rendering Index
80
Housing Color
White
Max. Fixture Wattage
31.6 W
Standards
ADA Compliant, CSA, UL 924 Listed
Rated Life
60,000 hr
Warranty
5 yr
Emergency Battery Backup
Yes
Dimming Method
0-10V
Mounting Style
Ceiling, Surface, Wall
Linkable
Yes
Bulb Included
Integrated LED
Lens Shape
Curved
Light Technology
LED
For Max. Bulb Wattage
40.1 W
Min. Ambient Temp.
32 Degrees F
For Bulb Type
Integrated LED
Lens Material
Acrylic
Lumens per Watt
141.4 lm/W
Dimming Range
100% to 50%
Fixture Ballast Type
No Ballast Required
Switch Function
On/Off
Light Distribution Shape
Wide
Sensor Type
Daylight Sensor; Occupancy Sensor

Description

LED Stairwell Light with Sensor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.