Shop COLUMBIA

LED Stairwell Fixture, 4 ft, Curved

  • Mfr # ESL4-40LW-FAW-EDU-NXWOM
  • Zoro # G709616011

product price: 
$
333.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
LED Replacement For
(2) Lamp T8
Dimmable
Yes
Finish
Painted
Emergency Battery Backup
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ESL4-40LW-FAW-EDU-NXWOM
Zoro #
G709616011
UPC #
603134946109
Country of Origin
Mexico
Voltage
120/277V AC
Lumens
3,922 lm
LED Replacement For
(2) Lamp T8
Dimmable
Yes
Finish
Painted
Item
LED Stairwell Fixture
Emergency Battery Backup
Yes
Housing Material
Steel
Color Rendering Index
80
Rated Life
60,000 hr
Series
ESL
Color Temperature
4000K
Housing Color
White
Max. Fixture Wattage
27.3 W
Standards
ADA, CSA, UL 924
Lighting Certification
DLC 5.1
Warranty
5 yr
Linkable Up To
Multiple Fixtures
Lens Shape
Curved
Light Technology
LED
Linkable
Yes
Min. Ambient Temp.
32 Degrees F
For Max. Bulb Wattage
34.4 W
Switch Function
On/Off
Dimming Method
0-10V
Lens Material
Acrylic
Light Distribution Shape
Wide
Fixture Ballast Type
No Ballast Required
Dimming Range
100% to 50%
Lumens per Watt
143.6 lm/W
Bulb Included
Integrated LED
Sensor Type
Daylight Sensor, Occupancy Sensor
For Bulb Type
Integrated LED
Mounting Style
Ceiling, Surface, Wall
Lighting Technology
LED
Ambient Temperature - Minimum
32 Degrees F
For Use With
Stairwell linear
NEMA Enclosure Rating
Not Rated
Ambient Temperature - Maximum
77 Degrees F
Ballast Type
No Ballast Required
Lumen Selectable
Not Selectable
Color Selectable
Not Selectable
IP Rating
Not Rated
Light Output
3,922 lm
Light Color
White
Includes
Integral Occupancy Sensor
Maximum Fixture Wattage
27.3 W
Compatible Product Type
Stairwell linear

Dimensions

Nominal Length
4 ft
Overall Length
51 1/8 in
Overall Width
3 3/8 in
Overall Height
3 1/2 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
51 1/8 in
Length
51 1/8 in

Description

LED Stairwell Light with Sensor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.