Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Mounting Kit, For RLA LED, 48" L

  • Mfr # CM48Y2SC3F-KIT

  • Zoro # G0578851


product price: $63.59
/ea

Key Features

For Use With
RLA LED Architectural Luminaire
Length
48 in
Warranty
1 yr
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM48Y2SC3F-KIT
Zoro #
G0578851
UPC #
840141422510
Country of Origin
United States

Dimensions

Length
48 in
Overall Length
48 in

Details

Item
Cable Mounting Kit
For Use With
RLA LED Architectural Luminaire
Warranty
1 yr

Description

For Use With RLA LED Architectural Luminaire, 48 in Overall Length, 1/16 in Overall Width, 48 in Overall Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.