Zoro Homepage

Cord and Plug Kit, For LHA FLUOR , 6 ft L

  • Mfr # C6TL15-120

  • Zoro # G0579043


product price: $31.75
/ea

Key Features

Voltage
120V AC
For Use With
LHA Industrial Fluorescent High Bay
Includes
Twist-Lock Plug
Warranty
1 yr
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6TL15-120
Zoro #
G0579043
UPC #
785310160988
Country of Origin
United States

Dimensions

Length
72 in
Overall Length
6 ft

Details

Item
Cord and Plug Kit
Voltage
120V AC
For Use With
LHA Industrial Fluorescent High Bay
Includes
Twist-Lock Plug
Warranty
1 yr
Standards
NEMA L5-15P

Description

For Use With LHA Industrial Fluorescent High Bay, 6 ft Overall Length, 9 7/8 mm Overall Width, 6 ft Overall Height, 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.