Zoro Homepage
This item is Discontinued.
Columbia Lighting LED Panel, 2 x 4, CCT selectable CFP24-75CS

LED Panel, 2 x 4, CCT selectable (Discontinued)

  • Mfr # CFP24-75CS
  • Zoro # G901860243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFP24-75CS
Zoro #
G901860243
UPC #
840141421995
Country of Origin
China

Dimensions

Overall Height
1 5/8 in
Overall Length
47 3/4 in
Nominal Size
2 ft x 4 ft
Overall Width
23 3/4 in

Details

Voltage
120 to 277V AC
Color Temperature
3500K, 4000K
Lumens
7,364 lm
Standards
Damp Location Listed, LM79, LM80, and TM21, UL1598
Rated Life
54,000 hr
Light Technology
LED
Dimming Method
0-10V
Dimmable
Yes
Mounting Style
Grid Ceiling
Item
LED Panel, 2 x 4, CCT selectable, High Lumen
Max. Fixture Wattage
56 W
Color Rendering Index
80
Lens Type
Frosted
Lighting Technology
LED
Emergency Battery Backup
No
Lumens per Watt
132 lm
Sensor Type
No Sensor
Lens Shape
Flat
LED Replacement For
2 Lamp T8, 3 Lamp T8
Lighting Certification
DLC
Series
CFP
For Bulb Type
Integrated LED
Dimming Range
10%
Warranty
5 yr

Description

2 ft x 4 ft, Lens Shape Flat, 3500K, 4000K, 7,364 lm, 132 lm, LED, LED Replacement For 2 Lamp T8, 3 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 56 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DLC, Dimmable Yes, Emergency Battery Backup No, CFP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.