LED Parking Garage Light, 120-277V, 52W

  • Mfr # 93326888
  • Zoro # G8488457
product price: 
$
314.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
52
Length
51-5/8"
Width
6 3/4 in
Height
5 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93326888
Zoro #
G8488457
UPC #
785311286168
Country of Origin
Mexico
Item
LED Canopy Light
Voltage
120 to 277V AC
Watts
52
Lumens
5,600 lm
Light Distribution
Normal
Color Temperature
5000K
LED Replacement For
2 Lamp LFL
Housing Material
Fiberglass
Lighting Certification
DesignLights Consortium (DLC)
CRI
80
Standards
CSA, IP65, IP66, IP67, NSF, UL1598 and 2108, Wet Location
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Warranty
5 yr
Color Temp.
5000 K
Lumens Per Watt
107.0
Temp. Range
-40 Degrees to 25 Degrees C
Housing Color
White
Rated Life
60,000 hr
Fixture Housing Material
Fiberglass
Fixture Housing Color
White
Lumens per Watt
107 lm/W
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
77 Degrees F
Operating Temperature - Maximum
77 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Light Output
5,600 lm

Dimensions

Length
51-5/8"
Width
6 3/4 in
Height
5 5/8 in
Overall Height
5 5/8 in
Overall Width
6 3/4 in

Description

LED Canopy Light, Color Temperature 5000K, Lumens 5,600 lm, Voltage 120 to 277V AC, LED Replacement For 2 Lamp LFL, Height 5 5/8 in, Width 6 3/4 in, Rated Life 60,000 hr, Fixture Housing Color White, Fixture Housing Material Fiberglass, Lumens per Watt 107 lm/W, Max. Operating Temp. 77 Degrees F, Min. Operating Temp. -40 Degrees F, Standards CSA, IP65, IP66, IP67, NSF, UL1598 and 2108, Wet Location, Warranty 5 yr

Ratings & reviews