Zoro Homepage

LED Patient Bed Light, 4 ft L, 3751 lm, 37W

  • Mfr # EBL4-35-WH-277

  • Zoro # G8488396


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Voltage
277V AC
Color Temperature
3500K
Lumens
3,751 lm
Standards
CSA Certified, UL 1598 Listed
Rated Life
60000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBL4-35-WH-277
Zoro #
G8488396
UPC #
785311309096
Country of Origin
United States

Dimensions

Nominal Length
4 ft
Height
6"
Width
7-15/16"
Nominal Height
6 in
Nominal Width
7 15/16 in
Length
49-3/4"
Overall Length
49 3/4 in
Overall Height
6 in
Overall Width
7 7/8 in

Details

Voltage
277V AC
Color Temperature
3500K
Lumens
3,751 lm
Standards
CSA Certified, UL 1598 Listed
Rated Life
60000 hr
Housing Finish
Powder Coated
Fixture Rated Life
60,000 hr
Lamp Quantity
1
Fixture Housing Color
White
Linkable Up To
Unlinkable
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Item
LED Patient Bed Light
Description/Special Features
Indirect, Ambient and Direct Reading Compartment Switched Separately
Fixture Wattage
82
Lens Type
Diffuser
Lamp Watts - Fixtures
82.0 W
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Fixture Housing Material
Aluminum
Mounting
Wall
Dimmable
No
Lamp Watts
82
IP Rating
Not Rated
Lamp Included
Yes
Lumens Per Watt
73.0
Emergency Battery Backup
No
Fixture Warranty
5 yr
Lighting Certification
Unrated
Max. Fixture Wattage
37 W
Lighting Technology
LED
LED Replacement For
2 Lamp T8
Includes
Dual Optical Compartments for Both Ambient and Reading Light
Light Color
White
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Color Rendering Index
80
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Material
Aluminum
Fixture Voltage
277
Lumens per Watt
101 lm/W
Fixture Type
Strip Light
For Bulb Type
Integrated LED
Fixture Ballast Type
No Ballast Required
Housing Color
White
Ballast Start Type
No Ballast
Lens Shape
Architectural
Sensor Type
No Sensor
Beam Angle
No
For Use With
Examination Spaces, Patient Rooms
Finish
Powder Coated
Linkable
No
Mounting Style
Wall
Light Technology
LED
Lens Material
Acrylic
Warranty
5 yr
Series
EBL
Bulb Included
Yes
Ambient Temp. Range
-20 Degrees to 25 Degrees C

Description

4 ft, Lens Shape Architectural, 3500K, 3,751 lm, 101 lm/W, Max. Fixture Wattage 37 W, LED, Sensor Type No Sensor, Mounting Style Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable No, EBL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.