LED Recessed Troffer, 31W, 3420 lm, 4000K

  • Mfr # LJT22-40MLG-FSA12125-EDU

  • Zoro # G8489419


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LJT22-40MLG-FSA12125-EDU
Zoro #
G8489419
UPC #
785311305036
Country of Origin
United States

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Length
24 in
Fixture Height
4 1/4 in
Fixture Width
24 in
Overall Height
4 1/4 in
Overall Width
24 in
Overall Length
24 in
Nominal Size
2 ft x 2 ft

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
Watts
31
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,419 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
31 W
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Fixture Rated Life
60,000 hr
Emergency Back Up Battery
No
Fixture Warranty
5 yr Limited Warranty
LED Replacement For
U-Bend T8
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Voltage
120 to 277
Bulb Technology
LED
CRI
80
Color Temp.
4000K
Lumens Per Watt
109.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
Rated Life
60,000 hr
Housing Material
Steel
Lens Type
Pattern 12 Acrylic
Housing Color
White
Lumens per Watt
109 lm/W
Bulb Included
Yes
Max. Ambient Temp.
77 Degrees F
For Bulb Type
Integrated LED
Ballast Start Type
No Ballast
Emergency Battery Backup
No
Series
LJT
Light Technology
LED
Lens Shape
Flat
Dimming Method
0 to 10V
Sensor Type
No Sensor
Lens Material
Acrylic
Finish
Enamel
Fixture Ballast Type
No Ballast Required
Min. Ambient Temp.
-4 Degrees F

Description

2 ft x 2 ft, Lens Shape Flat, 4000K, 3,419 lm, 109 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 31 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LJT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.