LED Recessed Troffer, 34W, 4330 lm, 4000K

  • Mfr # LJT24-40LWG-FSA12125-EDU

  • Zoro # G8488980


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LJT24-40LWG-FSA12125-EDU
Zoro #
G8488980
UPC #
785311305968
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
24 in
Fixture Length
48 in
Fixture Height
3 1/8 in
Overall Height
3 1/8 in
Nominal Size
2 ft x 4 ft
Overall Length
48 in
Overall Width
24 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Watts
34
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,334 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
34 W
CRI
80
LED Replacement For
4 Lamp T8
Bulb Technology
LED
Fixture Voltage
120 to 277
Lumens Per Watt
127.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
Color Temp.
4000K
Fixture Warranty
5 yr Limited Warranty
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Rated Life
60,000 hr
Emergency Back Up Battery
No
Housing Color
White
Housing Material
Steel
Lens Type
Pattern 12 Acrylic
Rated Life
60,000 hr
Lumens per Watt
127 lm/W
Emergency Battery Backup
No
Sensor Type
No Sensor
Ballast Start Type
No Ballast
Bulb Included
Yes
Lens Material
Acrylic
Finish
Enamel
Dimming Method
0 to 10V
Light Technology
LED
Series
LJT
Min. Ambient Temp.
-4 Degrees F
Fixture Ballast Type
No Ballast Required
For Bulb Type
Integrated LED
Max. Ambient Temp.
77 Degrees F
Lens Shape
Flat

Description

2 ft x 4 ft, Lens Shape Flat, 4000K, 4,334 lm, 127 lm/W, LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 34 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series LJT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.