LED Recessed Troffer, 42W, 4330 lm, 4000K

  • Mfr # LJT22-40VLG-FSA12-EDU

  • Zoro # G8489531


product price:  $85.55
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LJT22-40VLG-FSA12-EDU
Zoro #
G8489531
UPC #
785311305272
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Length
24 in
Fixture Width
24 in
Fixture Height
4 1/4 in
Nominal Size
2 ft x 2 ft
Overall Width
24 in
Overall Length
24 in
Overall Height
4 1/4 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
42
Lighting Certification
DesignLights Consortium (DLC) 4.4
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,334 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
42 W
Bulb Technology
LED
Fixture Voltage
120 to 277
LED Replacement For
U-Bend T8
Lumens Per Watt
104.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Warranty
5 yr Limited Warranty
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
Emergency Back Up Battery
No
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Fixture Rated Life
60,000 hr
Color Temp.
4000K
CRI
80
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
White
Housing Material
Steel
Lens Type
Pattern 12 Acrylic
Rated Life
60,000 hr
Lumens per Watt
104 lm/W
Light Technology
LED
Fixture Ballast Type
No Ballast Required
Emergency Battery Backup
No
Min. Ambient Temp.
-4 Degrees F
Lens Material
Acrylic
Sensor Type
No Sensor
For Bulb Type
Integrated LED
Bulb Included
Yes
Ballast Start Type
No Ballast
Series
LJT
Dimming Method
0 to 10V
Max. Ambient Temp.
77 Degrees F
Finish
Enamel
Lens Shape
Flat

Description

2 ft x 2 ft, Lens Shape Flat, 4000K, 4,334 lm, 104 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 42 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, Series LJT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.