LED Strip Light, 4 ft L, 2616 lm, 19W

  • Mfr # MPS4-40XW-CW-EDU-ELL14

  • Zoro # G7402958


product price:  $368.99
/ea
Free Shipping & Returns

Key Features

Length
48"
Height
3-13/16"
Lighting Certification
Unrated
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS4-40XW-CW-EDU-ELL14
Zoro #
G7402958
UPC #
078531127848
Country of Origin
Mexico

Dimensions

Length
48"
Height
3-13/16"
Width
4-1/2"
Nominal Width
4 1/2 in
Nominal Length
4 ft
Nominal Height
3 13/16 in
Overall Length
48 in
Overall Width
3 1/8 in

Details

Item
LED Strip Light
Lighting Certification
Unrated
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Fixture Voltage
120 to 277
Fixture Housing Material
Steel
Lumens Per Watt
140.0
Includes
Integral Battery Pack
Rated Life
50,000 hr.
Standards
CSA Certified, UL 1598 Listed, UL 2108 Listed, UL 924 Listed
Fixture Rated Life
50,000 hr
IP Rating
Not Rated
Number of Light Bars
2
Dimmable / Non-Dimmable
Dimmable
Emergency Battery Backup
Yes
Color Temp.
4000K
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Light Color
White
Lighting Technology
LED
Voltage
120/277V
Dimmable
Yes
Lumens
2,606 lm
Color Temperature
4000K
Color Rendering Index
80
Lamp Watts - Fixtures
19.0 W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Emergency Back Up Battery
Yes
Linkable Up To
Unlinkable
LED Replacement For
1 Lamp T8
Fixture Housing Color
White
Fixture Warranty
5 yr
Max. Fixture Wattage
20 W
Warranty
5 yr
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Temp. Range
-20 Degrees to 25 Degrees C
Housing Material
Steel
Series
MPS
Lamp Quantity
1
Lumens per Watt
130 lm/W
Lens Type
Diffuser
Lens Shape
Flat
Sensor Type
No Sensor
Beam Angle
No
Housing Color
White
Fixture Ballast Type
No Ballast Required
Dimming Method
0-10V
Mounting Style
Surface, Suspended
Linkable
No
Ballast Start Type
No Ballast
Bulb Included
Yes
Fixture Type
Strip Light
For Bulb Type
Integrated LED
Light Technology
LED

Description

4 ft, Lens Shape Flat, 4000K, 2,606 lm, 130 lm/W, Max. Fixture Wattage 20 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For Lamp T8, Bulb Included Integrated LED, Dimmable Yes, MPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.