Zoro Homepage

LED Strip Light, 4 ft L, 4557 lm, 40.1W

  • Mfr # MPS4-35ML-CW-EDU

  • Zoro # G2217221


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3500K
Light Color
White
Lumens
4,557 lm
Lens Type
Frosted
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS4-35ML-CW-EDU
Zoro #
G2217221
UPC #
785311387148
Country of Origin
Mexico

Dimensions

Nominal Height
2 29/64 in
Nominal Length
4 ft
Nominal Width
3 in
Overall Height
1/8 in
Overall Width
3 in
Overall Length
48 in

Details

Item
LED Strip Light
Color Temperature
3500K
Light Color
White
Lumens
4,557 lm
Lens Type
Frosted
IP Rating
Not Rated
For Use With
Low Bay Applications
Number of Light Bars
0
Fixture Warranty
5 yr
Lighting Technology
LED
LED Replacement For
2 Lamp T8
Linkable Up To
Unlinkable
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Housing Color
White
Fixture Temp. Range
-25 Degrees to 35 Degrees C
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Color Rendering Index
80
Dimmable
Yes
Emergency Battery Backup
No
Color Temp.
3500K
Fixture Rated Life
60,000 hr
Max. Fixture Wattage
40.1 W
Fixture Housing Material
Steel
Lumens Per Watt
114.0
Standards
CSA Certified, UL 1598 Listed, UL 2108 Listed
Lamp Watts - Fixtures
40.0 W
Lighting Certification
DLC 5.0
Fixture Voltage
120 to 277
Voltage
120/277V
Rated Life
60000 hr
Warranty
5 yr
Housing Color
White
Housing Material
Steel
Lumens per Watt
114 lm/W
For Bulb Type
Integrated LED
Fixture Type
Strip Light
Dimming Method
0-10V
Sensor Type
No Sensor
Lens Shape
Curved
Finish
Enamel
Fixture Ballast Type
No Ballast Required
Bulb Included
Yes
Light Technology
LED
Linkable
No
Ballast Start Type
No Ballast
Lens Material
Acrylic
Mounting Style
Surface, Suspended
Series
MPS

Description

4 ft, Lens Shape Curved, 3500K, 4,557 lm, 114 lm/W, Max. Fixture Wattage 40.1 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, MPS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.