Zoro Homepage

LED Strip Light, 4 ft L, 4615 lm, 40.1W

  • Mfr # MPS4-40ML-CW-EDU

  • Zoro # G2217334


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
4000K
Light Color
White
Lumens
4,615 lm
Lens Type
Frosted
Lighting Certification
DLC 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS4-40ML-CW-EDU
Zoro #
G2217334
UPC #
785311387216
Country of Origin
Mexico

Dimensions

Nominal Height
2 29/64 in
Nominal Length
4 ft
Nominal Width
3 in
Overall Width
3 in
Overall Height
1/8 in
Overall Length
48 in

Details

Item
LED Strip Light
Color Temperature
4000K
Light Color
White
Lumens
4,615 lm
Lens Type
Frosted
Lighting Certification
DLC 5.0
Color Temp.
4000K
Standards
CSA Certified, UL 1598 Listed, UL 2108 Listed
Fixture Warranty
5 yr
Lamp Watts - Fixtures
40.0 W
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
For Use With
Low Bay Applications
Lighting Technology
LED
Fixture Voltage
120 to 277
Number of Light Bars
0
Fixture Housing Color
White
Fixture Housing Material
Steel
Fixture Rated Life
60,000 hr
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Temp. Range
-25 Degrees to 35 Degrees C
Dimmable
Yes
Lumens Per Watt
115.0
LED Replacement For
2 Lamp T8
Max. Fixture Wattage
40.1 W
IP Rating
Not Rated
Emergency Battery Backup
No
Color Rendering Index
80
Linkable Up To
2 Fixtures
Warranty
5 yr
Voltage
120/277V
Housing Color
White
Housing Material
Steel
Rated Life
60000 hr
Lumens per Watt
115 lm/W
Bulb Included
Yes
Fixture Ballast Type
No Ballast Required
Mounting Style
Surface, Suspended
Lens Material
Acrylic
Linkable
Yes
For Bulb Type
Integrated LED
Sensor Type
No Sensor
Dimming Method
0-10V
Fixture Type
Strip Light
Lens Shape
Curved
Ballast Start Type
No Ballast
Finish
Enamel
Light Technology
LED
Series
MPS

Description

4 ft, Lens Shape Curved, 4000K, 4,615 lm, 115 lm/W, Max. Fixture Wattage 40.1 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, MPS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.