LED Strip Light, 4 ft L, 5412 lm, 42W

  • Mfr # MPS4-40ML-CW-EDU-ELL14

  • Zoro # G7402860


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Length
48"
Height
3-13/16"
Fixture Warranty
5 yr
Emergency Battery Backup
Yes
Fixture Voltage
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS4-40ML-CW-EDU-ELL14
Zoro #
G7402860
UPC #
078531127855
Country of Origin
Mexico

Dimensions

Length
48"
Height
3-13/16"
Nominal Length
4 ft
Nominal Height
3 13/16 in
Width
4-1/2"
Nominal Width
4 1/2 in
Overall Width
3 1/8 in
Overall Length
48 in

Details

Item
LED Strip Light
Fixture Warranty
5 yr
Emergency Battery Backup
Yes
Fixture Voltage
120 to 277
Number of Light Bars
2
Voltage
120/277V
Lumens Per Watt
129.0
Lamp Watts - Fixtures
42.0 W
Fixture Housing Color
White
Lighting Technology
LED
Rated Life
50,000 hr.
Lumens
4,614 lm
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Warranty
5 yr
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Linkable Up To
Unlinkable
Fixture Rated Life
50,000 hr
Light Color
White
LED Replacement For
2 Lamp T8
Color Rendering Index
80
Color Temp.
4000K
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Includes
Integral Battery Pack
Emergency Back Up Battery
Yes
Standards
CSA Certified, UL 1598 Listed, UL 2108 Listed, UL 924 Listed
Color Temperature
4000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Max. Fixture Wattage
40.1 W
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Fixture Housing Material
Steel
Dimmable / Non-Dimmable
Dimmable
Temp. Range
-20 Degrees to 25 Degrees C
Dimmable
Yes
IP Rating
Not Rated
Lighting Certification
Unrated
Series
MPS
Housing Material
Steel
Lamp Quantity
1
Lumens per Watt
115 lm/W
Linkable
No
Sensor Type
No Sensor
Bulb Included
Yes
Mounting Style
Surface, Suspended
Light Technology
LED
Beam Angle
No
Fixture Type
Strip Light
For Bulb Type
Integrated LED
Dimming Method
0-10V
Lens Type
Diffuser
Lens Shape
Flat
Housing Color
White
Ballast Start Type
No Ballast
Fixture Ballast Type
No Ballast Required

Description

4 ft, Lens Shape Flat, 4000K, 4,614 lm, 115 lm/W, Max. Fixture Wattage 40.1 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, MPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.