Zoro Homepage

LED Strip Light, 8 ft L, 9231 lm, 80W

  • Mfr # MPS8-40ML-CW-EDU

  • Zoro # G2217389


product price: $288.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Color Temperature
4000K
Light Color
White
Lumens
9,231 lm
Lens Type
Frosted
Lighting Certification
DLC 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS8-40ML-CW-EDU
Zoro #
G2217389
UPC #
785311387452
Country of Origin
Mexico

Dimensions

Nominal Height
2 29/64 in
Nominal Length
8 ft
Nominal Width
3 in
Overall Length
96 in
Overall Width
3 in
Overall Height
2 1/2 in

Details

Item
LED Strip Light
Color Temperature
4000K
Light Color
White
Lumens
9,231 lm
Lens Type
Frosted
Lighting Certification
DLC 5.0
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Max. Fixture Wattage
80 W
Lumens Per Watt
115.0
Number of Light Bars
0
Color Rendering Index
80
LED Replacement For
4 Lamp T8
Emergency Battery Backup
No
Lamp Watts - Fixtures
80.0 W
Fixture Voltage
120 to 277
Linkable Up To
2 Fixtures
Fixture Warranty
5 yr
Dimmable
Yes
Standards
UL Listed
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Temp. Range
-25 Degrees to 35 Degrees C
Fixture Housing Color
White
IP Rating
Not Rated
For Use With
Low Bay Applications
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Lighting Technology
LED
Fixture Rated Life
60,000 hr
Fixture Housing Material
Steel
Color Temp.
4000K
Rated Life
60000 hr
Housing Color
White
Voltage
120/277V
Warranty
5 yr
Housing Material
Steel
Lumens per Watt
115 lm/W
Lens Shape
Curved
Linkable
Yes
For Bulb Type
Integrated LED
Dimming Method
0-10V
Fixture Ballast Type
No Ballast Required
Mounting Style
Surface, Suspended
Bulb Included
Yes
Ballast Start Type
No Ballast
Light Technology
LED
Series
MPS
Finish
Unfinished
Sensor Type
No Sensor
Fixture Type
Strip Light

Description

8 ft, Lens Shape Curved, 4000K, 9,231 lm, 115 lm/W, Max. Fixture Wattage 80 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For (4) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, MPS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.