Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Surface Mount Fixture, 2 ft L, 25W

  • Mfr # CWM2-40LWSM-DIC-EDU-P4R

  • Zoro # G8026016


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Nominal Length
2 ft
Nominal Width
6 1/2 in
Nominal Height
4 in
LED Replacement For
2 Lamp T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWM2-40LWSM-DIC-EDU-P4R
Zoro #
G8026016
UPC #
078531140441
Country of Origin
Mexico

Dimensions

Nominal Length
2 ft
Nominal Width
6 1/2 in
Nominal Height
4 in
Overall Length
24 1/4 in
Overall Width
2 in
Overall Height
1/2 in

Details

Item
LED Surface Mount Fixture
Voltage
120/277V
LED Replacement For
2 Lamp T8
Emergency Battery Backup
No
Max. Fixture Wattage
25 W
Number of Light Bars
0
Warranty
5 yr
Standards
CSA Certified, UL 1598 Listed, UL 2108 Listed
Housing Material
Steel
Housing Color
White
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Dimmable
Yes
Color Temperature
4000K
Fixture Type - Decorative and Surface Mount Fixtures
Wraparound Light
Finish
Unfinished
Fixture Voltage
120 to 277
Linkable
No
Fixture Warranty
5 yr
Fixture Rated Life
60,000 hr
Linkable Up To
Unlinkable
Lumens per Watt
75 lm/W
Lighting Technology
LED
IP Rating
Not Rated
Lighting Certification
Unrated
Rated Life
60000 hr
Color Rendering Index
80
Lumens
1,865 lm
Fixture Housing Color
White
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Fixture Housing Material
Steel
Light Technology
LED
Fixture Ballast Type
No Ballast Required
Series
CWM
Lens Material
Acrylic
Ballast Start Type
No Ballast
Lens Type
Direct/Indirect
Dimming Method
0-10V
Lens Shape
Curved
For Bulb Type
Integrated LED
Sensor Type
No Sensor
Fixture Type
Wraparound Light
Mounting Style
Surface
Bulb Included
Yes
Switch Function
Right

Description

2 ft, Lens Shape Curved, 4000K, 1,865 lm, 75 lm/W, Max. Fixture Wattage 25 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, CWM

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.