Zoro Homepage

LED Surface Mount Fixture, 4 ft L, 33W

  • Mfr # LSRK4-4W-40LW-FA-EDU

  • Zoro # G3314065


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Nominal Length
4 ft
Nominal Width
4 in
Nominal Height
1 1/2 in
LED Replacement For
2 Lamp T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRK4-4W-40LW-FA-EDU
Zoro #
G3314065
UPC #
840141421094
Country of Origin
Mexico

Dimensions

Nominal Length
4 ft
Nominal Width
4 in
Nominal Height
1 1/2 in
Overall Width
4 1/4 in
Overall Length
48 in
Fixture Length
47 13/16 in
Fixture Height
1 3/4 in
Fixture Width
4 1/4 in

Details

Item
LED Surface Mount Fixture
Voltage
120/277V
LED Replacement For
2 Lamp T8
Lumens per Watt
132 lm/W
Number of Light Bars
1
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Certification
DLC 5.0
Fixture Voltage
120 to 277
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Lighting Technology
LED
Fixture Warranty
5 yr
Linkable
Yes
Linkable Up To
2 Fixtures
Color Rendering Index
80
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Color Temperature
4000K
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Warranty
5 yr
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
IP Rating
Not Rated
Standards
CSA Certified
Dimmable
Yes
Lumens
4,196 lm
Max. Fixture Wattage
33 W
Emergency Battery Backup
No
Lens Shape
Tube-Style
For Bulb Type
Integrated LED
Sensor Type
No Sensor
Series
LSRK
Dimming Method
0-10V
Mounting Style
Surface
Fixture Type
Strip Light
Lens Type
Snap-On
Fixture Ballast Type
No Ballast Required
Light Technology
LED
Ballast Start Type
No Ballast
Bulb Included
Yes

Description

4 ft, Lens Shape Tube-Style, 4000K, 4,196 lm, 132 lm/W, Max. Fixture Wattage 33 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LSRK

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.