Zoro Homepage

LED Wraparound Fixture, 2 ft L, 3295 lm

  • Mfr # LAW2-35ML-EDU

  • Zoro # G7398030


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
1
Lighting Technology
LED
Voltage
120/277V
Watts
28
Lighting Certification
DLC 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAW2-35ML-EDU
Zoro #
G7398030
UPC #
785311283198
Country of Origin
Mexico

Dimensions

Nominal Width
8 5/16 in
Nominal Height
2 13/16 in
Fixture Height
2 13/16 in
Fixture Width
8 5/16 in
Nominal Length
2 ft
Fixture Length
24 in
Overall Length
24 in
Overall Height
4 3/8 in
Overall Width
6 3/4 in

Details

Item
LED Wraparound Fixture
Lamp Quantity
1
Lighting Technology
LED
Voltage
120/277V
Watts
28
Lighting Certification
DLC 5.0
Dimmable
Yes
Lumens
3,295 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
28 W
Lamp Watts - Fixtures
28.0 W
Fixture Warranty
5 yr
Color Temp.
3500K
Fixture Type - Decorative and Surface Mount Fixtures
Wraparound Light
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Green Certification or Other Recognition
DesignLights Consortium (DLC)
CRI
80
LED Replacement For
2 Lamp T8
Fixture Rated Life
50,000 hr
Adjustable Range
No
Fixture Voltage
120 to 277
Standards
CSA Certified, UL 1598 Listed, UL 2108 Listed
Fixture Housing Material
Steel
IP Rating
Not Rated
Lumens Per Watt
116.0
Emergency Battery Backup
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Shape
Rectangle
Bulb Technology
LED
Light Color
White
Linkable Up To
Unlinkable
Fixture Housing Color
White
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Housing Color
White
Housing Material
Steel
Beam Angle
No
Warranty
5 yr
Rated Life
50000 hr
Lumens per Watt
116 lm/W
For Bulb Type
Integrated LED
Fixture Type
Wraparound Light
Dimming Method
0-10V
Series
LAW
Fixture Ballast Type
No Ballast Required
Mounting Style
Surface
Ballast Start Type
No Ballast
Bulb Included
Yes
Lens Material
Acrylic
Finish
Enamel
Sensor Type
No Sensor
Light Technology
LED
Linkable
No
Lens Shape
Flat

Description

2 ft, Lens Shape Flat, 3500K, 3,295 lm, 116 lm/W, Max. Fixture Wattage 28 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LAW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.