LED Wraparound Fixture, 4 ft L, 4305 lm

  • Mfr # RLW4-40LW-FAW-EDU

  • Zoro # G2217781


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Fixture Voltage
120 to 277
Standards
CSA Certified, UL 924 Listed
Max. Fixture Wattage
34.3 W
LED Replacement For
2 Lamp T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLW4-40LW-FAW-EDU
Zoro #
G2217781
UPC #
078531139360
Country of Origin
Mexico

Dimensions

Nominal Height
3 39/64 in
Nominal Length
4 ft
Nominal Width
8 1/2 in
Overall Height
3 5/8 in
Overall Length
48 in
Overall Width
8 1/2 in

Details

Lighting Technology
LED
Lumens
4,305 lm
Fixture Voltage
120 to 277
Color Temperature
4000K
Standards
CSA Certified, UL 924 Listed
Max. Fixture Wattage
34.3 W
LED Replacement For
2 Lamp T8
Lamp Watts - Fixtures
34.0 W
Fixture Housing Material
Steel
Fixture Type - Decorative and Surface Mount Fixtures
Wraparound Light
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
For Use With
Low Bay Applications
Light Color
White
Emergency Battery Backup
No
Bulb Technology
LED
Fixture Housing Color
White
Fixture Warranty
5 yr
IP Rating
Not Rated
Dimmable
Yes
Item
LED Wraparound Fixture
Color Rendering Index
80
Number of Light Bars
0
Fixture Rated Life
60,000 hr
Lumens Per Watt
127.0
Fixture Temp. Range
-25 Degrees to 35 Degrees C
Linkable Up To
Unlinkable
Color Temp.
4000K
Lighting Certification
DLC 5.0
Voltage
120/277V
Rated Life
60000 hr
Warranty
5 yr
Lumens per Watt
100 lm/W
Lens Material
Acrylic
Ballast Start Type
No Ballast
Series
Revalume
Dimming Method
0-10V
Sensor Type
No Sensor
Mounting Style
Surface, Suspended
Fixture Ballast Type
No Ballast Required
Lens Shape
Round
Housing Material
Steel
Fixture Type
Wraparound Light
Housing Color
White
Finish
Enamel
For Bulb Type
Integrated LED
Bulb Included
Yes
Light Technology
LED
Lens Type
Frosted
Linkable
No

Description

4 ft, Lens Shape Curved, 4000K, 4,305 lm, 100 lm/W, Max. Fixture Wattage 34.3 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, Revalume

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.