Shop COLUMBIA LIGHTING

LEDHighBay, White, LXEW4,521/2inL, 15inW

  • Mfr # 93326885
  • Zoro # G8488335

product price: 
$
446.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Suggested Fixture Mounting Height
12 to 20 ft
Light Distribution
Wide
Fixture Voltage
120V to 277V
Lamp Type - Fixtures
Integrated LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93326885
Zoro #
G8488335
UPC #
785988042128
Country of Origin
Mexico
Lighting Technology
LED
Lumens
12,283 lm
Light Distribution
Wide
Fixture Voltage
120V to 277V
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA, UL Sanitation Certified Per NSF Standards, Wet Location Label Standard, UL 2108 Listed, UL 1598 Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
91.1 W
LED Replacement For
(2) Lamp LFL
Fixture Temp. Range
-20 Degrees to 45 Degrees C
Occupancy Sensor
No
Color Rendering Index
80.0
Fixture Mounting Type
Surface
IP Rating
IP65, IP66, IP67
Dimmable
Yes
Lamp Watts - Fixtures
91 W
Fixture Rated Life
60,000 hr
Emergency Back Up Battery
No
Number of Light Bars
0
Fixture Series
LXEW
Fixture Lens Material
Acrylic
Watts
110
Fixture Housing Color
White
Lighting Certification
DesignLights Consortium (DLC)
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Reflector Material
Aluminum
Fixutre Mounting Type
Surface
Color Temp.
5000 K
Fixture Housing Material
Fiberglass
Item
LED High Bay
Fixture Warranty
5 yr Limited Warranty
Lumens Per Watt
115.0
CRI
80
Bulb Technology
LED
Rated Life
60,000 hr
Voltage
120 to 277V AC
Lumens per Watt
134.8 lm/W
Emergency Battery Backup
No
Bulbs Included
Yes
For Bulb Type
LED
Reflector Type
Closed
Housing Color
White
Ambient Temp. Range
-40 Degrees to 122 Degrees F
Number of Bulbs
0
Lamp Type
Integrated LED
Series
LXEW4
Max. Ambient Temp.
122 Degrees F
Lens Material
Acrylic
Bay Light Type
High Bay
Housing Finish
Chemical Resistant
Housing Material
Fiber Glass
Ingress Protection Rating
65, 66, 67
Min. Ambient Temp.
-40 Degrees F
Lens Type
Frosted Impact Resistant
Mounting Style
Ceiling, Wall
Color Selectable
Not Selectable
Ambient Temperature - Maximum
122 Degrees F
Lumen Selectable
Not Selectable
Product Type
LED Low Bay Fixture
Light Output
12,283 lm
Maximum Fixture Wattage
91.1 W
Ambient Temperature - Minimum
-40 Degrees F
Hazardous Location Rating
Not Rated

Dimensions

Suggested Fixture Mounting Height
12 to 20 ft
Fixture Length
52 1/2 in
Fixture Height
6 in
Space to Mtg. Height Ratio
1.1
Fixture Width
15 in
Overall Length
52 1/2 in
Nominal Size - Fixtures
1 ft x 4 ft
Overall Height
6 in
Overall Width
15 in
Suggested Fixture Mounting Height Range
Up to 20 ft.
Nominal Length
4 ft
Suggested Mounting Height - Maximum
20 ft
Suggested Mounting Height - Minimum
12 ft
Wire Rope Length
52 1/2 in
Length
52 1/2 in

Description

LED High Bay, LED Replacement For 2 Lamp LFL, Fixture Voltage 120 to 277, 110 Watts, 12,600 Lumens, Color Temp. 5000K, Fixture Rated Life 60,000 hr., Standards UL1598 and 2108 wet location, CSA, IP65, IP66, IP67, NSF, Light Distribution Wide, Fixture Mounting Type Surface, Fixture Length 52-1/2 In., Fixture Width 15 In., Fixture Height 6 In., Fixture Lens Material Acrylic, Number of Light Bars 0, Space to Mtg. Height Ratio 1.1, CRI 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.