LEDRetrofitKit, 8ftL, 1/2ftW, 120to277VAC

  • Mfr # LSRK8-4W-40ML-FA-EDU

  • Zoro # G6608977


product price: $163.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Light Technology
LED
For Use With
Most 4.00-4.25 in and 5.00-5.25 in Wide Striplight Channels
Nominal Size
1/2 ft x 8 ft
Lighting Technology
LED
Lighting Certification
Unrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRK8-4W-40ML-FA-EDU
Zoro #
G6608977
UPC #
785311333206
Country of Origin
Mexico

Dimensions

Nominal Size
1/2 ft x 8 ft
Length
96 in
Width
4 1/4 in
Height
1-13/16"
Space to Mtg. Height Ratio
1 to 2
Overall Width
4 1/4 in
Overall Length
96 in
Nominal Width
1/2 ft
Nominal Length
8 ft

Details

Item
Fixture Retrofit Kit
Light Technology
LED
For Use With
Most 4.00-4.25 in and 5.00-5.25 in Wide Striplight Channels
Lighting Technology
LED
Lumens
9,500 lm
Lighting Certification
Unrated
Lumens Per Watt
125.0
Dimmable
Yes
Voltage
120 to 277V AC
Rated Life
60,000 hr.
Color Temperature
4000K
CRI
80
Color Rendering Index
80
Standards
UL 1598, Damp Location, CSA
Light Distribution
Type I
LED Replacement For
4 Lamp T8
Max. Fixture Wattage
76.2 W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Warranty
5 yr.
Temp. Range
-4 Degrees to 86 Degrees F
Includes
60,000 hour LEDs at L80 (Up to 162,000 Projected Life), Frosted Acrylic Lens with Endcaps
Color Temp.
4000K
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Number of Light Bars
0
Kit Contents
Pre-Wired LED Engine Assembly
Construction Material
Cold-Rolled Steel
Series
LSRK
Emergency Battery Backup
No
Sensor Type
No Sensor
For Bulb Type
Integrated LED
Dimming Method
0-10V
Lens Type
Frosted Lens
Lumens per Watt
125.3 lm/W

Description

LED Retrofit Kit, Lumens 9,500 lm, Lumens Range 8,000 to 9,999 lm, Light Technology LED, 120 to 277V AC, Lighting Certification Unrated, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 1 5/8 in, Overall Length 96 in, Overall Width 4 1/4 in, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 0-10V, Kit Contents Pre-Wired LED Engine Assembly, LED Replacement For (4) Lamp T8, Lens Type Frosted Lens, Lumens per Watt 125.3 lm/W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.