Zoro Homepage

LEDStripLghtRtroftKit, 4ftL, 120/277VAC

  • Mfr # LSRK4-4W-40ML-FA-EDU

  • Zoro # G6629502


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
For Use With
Most 4.00-4.25 in and 5.00-5.25 in Wide Striplight Channels
Nominal Size
1/2 ft x 4 ft
Lighting Technology
LED
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRK4-4W-40ML-FA-EDU
Zoro #
G6629502
UPC #
785311336726
Country of Origin
Mexico

Dimensions

Nominal Size
1/2 ft x 4 ft
Length
48 in
Width
4 1/4 in
Height
1-13/16"
Space to Mtg. Height Ratio
1 to 2
Overall Width
4 1/4 in
Overall Length
48 in
Nominal Length
4 ft
Nominal Width
1/2 ft

Details

Item
LED Strip Light Retrofit Kit
Light Technology
LED
For Use With
Most 4.00-4.25 in and 5.00-5.25 in Wide Striplight Channels
Lighting Technology
LED
Lumens
4,778 lm
Number of Lamps
1
Lighting Certification
DesignLights Consortium (DLC)
Lumens Per Watt
125.0
Dimmable
Yes
Voltage
120/277V AC
Rated Life
60,000 hr.
Color Temperature
4000K
CRI
80
Standards
CSA Certified
Color Rendering Index
80
Light Distribution
Type I
LED Replacement For
2 Lamp T8
Max. Fixture Wattage
38.1 W
Construction Material
Cold-Rolled Steel
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Includes
60,000 hour LEDs at L80 (Up to 162,000 Projected Life), Frosted Acrylic Lens with Endcaps
Color Temp.
3000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Temp. Range
-4 Degrees to 86 Degrees F
Number of Light Bars
0
Kit Contents
Pre-Wired LED Engine Assembly
Warranty
5 yr.
Series
LSRK
Lens Type
Frosted Lens
Lumens per Watt
125.3 lm/W
Sensor Type
No Sensor
Lamp Quantity
1
Dimming Method
0-10V
Emergency Battery Backup
No
For Bulb Type
Integrated LED

Description

LED Strip Light Retrofit Kit, Lumens 4,778 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Length 48 in, Overall Width 4 1/4 in, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 0-10V, Kit Contents Pre-Wired LED Engine Assembly, LED Replacement For (2) Lamp T8, Lamp Quantity 1, Lens Type Frosted Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.