Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 2 ft L, 3000 lm, 30W

  • Mfr # LTRE22-40MLG-RFA-EDU

  • Zoro # G8489245


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTRE22-40MLG-RFA-EDU
Zoro #
G8489245
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Height
4 3/4 in
Fixture Length
24 in
Fixture Width
24 in
Overall Height
4 3/4 in
Overall Width
24 in
Overall Length
24 in
Nominal Size
2 ft x 2 ft

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
30
Lighting Certification
DesignLights Consortium (DLC) 4.4
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,000 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
30 W
LED Replacement For
U-Bend T8
Emergency Back Up Battery
No
Fixture Rated Life
60,000 hr
CRI
82
Fixture Voltage
120 to 277
Standards
CSA Certified, IC Rated, UL 1598 Listed, UL 2108
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Bulb Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lumens Per Watt
102.0
Fixture Warranty
5 yr Limited Warranty
Color Temp.
4000K
Rated Life
60,000 hr
Housing Color
White
Housing Material
Steel
Lens Type
Ribbed Frosted
Lumens per Watt
100 lm/W
Max. Ambient Temp.
77 Degrees F
Light Technology
LED
Series
LTRE
Dimming Method
0 to 10V
Lens Material
Acrylic
Fixture Ballast Type
No Ballast Required
Lens Shape
Center Basket
For Bulb Type
Integrated LED
Min. Ambient Temp.
-4 Degrees F
Finish
Matte
Sensor Type
No Sensor
Emergency Battery Backup
No
Ballast Start Type
No Ballast
Bulb Included
Yes

Description

2 ft x 2 ft, Lens Shape Center Basket, 4000K, 3,000 lm, 100 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 30 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, Series LTRE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.