Recessed Troffer, 2 ft L, 3400 lm, 29.2W

  • Mfr # LEPC22-40MLG-LL-EDU

  • Zoro # G8488615


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEPC22-40MLG-LL-EDU
Zoro #
G8488615
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Width
24 in
Fixture Length
24 in
Fixture Height
3 3/8 in
Overall Length
24 in
Nominal Size
2 ft x 2 ft
Overall Width
24 in
Overall Height
3 3/8 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
34
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,400 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
29.2 W
Fixture Rated Life
60,000 hr
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Emergency Back Up Battery
No
CRI
82
Fixture Voltage
120 to 277
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Standards
CSA Certified, IC Rated, UL 1598 Listed, UL 2108
Color Temp.
4000K
Fixture Warranty
5 yr Limited Warranty
Lumens Per Watt
95.0
LED Replacement For
U-Bend T8
Bulb Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
White
Rated Life
60,000 hr
Housing Material
Steel
Lumens per Watt
115 lm/W
Fixture Ballast Type
No Ballast Required
Min. Ambient Temp.
-4 Degrees F
Lens Shape
Extruded
Bulb Included
Yes
For Bulb Type
Integrated LED
Max. Ambient Temp.
77 Degrees F
Light Technology
LED
Lens Material
Acrylic
Emergency Battery Backup
No
Sensor Type
No Sensor
Ballast Start Type
No Ballast
Series
LEPC
Finish
Powder Coated
Dimming Method
0 to 10V

Description

2 ft x 2 ft, Lens Shape Extruded, 4000K, 3,400 lm, 115 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 29.2 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LEPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.