Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 2 ft L, 3445 lm, 31W

  • Mfr # LSER22-35MLG-C-EDU

  • Zoro # G7403125


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSER22-35MLG-C-EDU
Zoro #
G7403125
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Width
24 in
Fixture Height
4 3/8 in
Fixture Length
24 in
Overall Length
24 in
Overall Height
4 3/8 in
Overall Width
24 in
Nominal Size
2 ft x 2 ft

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
36
Lighting Certification
DesignLights Consortium (DLC) 4.4
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,445 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
31 W
Standards
CSA Certified, IC Rated, UL 1598 Listed, UL 2108
Emergency Back Up Battery
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Warranty
5 yr Limited Warranty
Fixture Voltage
120 to 277
LED Replacement For
U-Bend T8
Color Temp.
3500K
Fixture Rated Life
60,000 hr
Lumens Per Watt
110.0
Bulb Technology
LED
CRI
80
Rated Life
60,000 hr
Housing Color
White
Housing Material
Heavy Gauge Steel
Lumens per Watt
110 lm/W
Sensor Type
No Sensor
Fixture Ballast Type
No Ballast Required
Bulb Included
Yes
Series
LSER
Finish
Powder Coated
Light Technology
LED
Lens Material
Acrylic
Dimming Method
0 to 10V
For Bulb Type
Integrated LED
Max. Ambient Temp.
77 Degrees F
Ballast Start Type
No Ballast
Lens Shape
Center Basket
Min. Ambient Temp.
-4 Degrees F
Emergency Battery Backup
No

Description

2 ft x 2 ft, Lens Shape Center Basket, 3500K, 3,445 lm, 110 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 31 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, Series LSER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.