Recessed Troffer, 2 ft L, 3472 lm, 31W

  • Mfr # LJT22-40MLG-FSA12-EDU

  • Zoro # G8489437


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJT22-40MLG-FSA12-EDU
Zoro #
G8489437
UPC #
785311235500
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Height
4 1/4 in
Fixture Width
24 in
Fixture Length
24 in
Overall Length
24 in
Overall Height
4 1/4 in
Nominal Size
2 ft x 2 ft
Overall Width
24 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
31
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,472 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
31 W
Bulb Technology
LED
Fixture Rated Life
60,000 hr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
LED Replacement For
U-Bend T8
CRI
80
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Lumens Per Watt
109.0
Emergency Back Up Battery
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Color Temp.
4000K
Fixture Voltage
120 to 277
Fixture Warranty
5 yr Limited Warranty
Housing Color
White
Lens Type
Pattern 12 Acrylic
Rated Life
60,000 hr
Housing Material
Steel
Lumens per Watt
109 lm/W
Lens Shape
Flat
Series
LJT
Light Technology
LED
Finish
Enamel
Dimming Method
0 to 10V
Min. Ambient Temp.
-4 Degrees F
Emergency Battery Backup
No
For Bulb Type
Integrated LED
Max. Ambient Temp.
77 Degrees F
Lens Material
Acrylic
Ballast Start Type
No Ballast
Sensor Type
No Sensor
Fixture Ballast Type
No Ballast Required
Bulb Included
Yes

Description

2 ft x 2 ft, Lens Shape Flat, 4000K, 3,472 lm, 109 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 31 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LJT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.