Recessed Troffer, 2 ft L, 3567 lm, 41.7W

  • Mfr # LSTE22-35HLG-MPO-EDU

  • Zoro # G7403070


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSTE22-35HLG-MPO-EDU
Zoro #
G7403070
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Width
24 in
Fixture Length
24 in
Fixture Height
4 3/4 in
Overall Height
4 3/4 in
Overall Width
24 in
Overall Length
23 3/4 in
Nominal Size
2 ft x 2 ft

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
42
Lighting Certification
Unrated
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,567 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
41.7 W
Bulb Technology
LED
Color Temp.
3500K
LED Replacement For
U-Bend T8
Fixture Warranty
5 yr Limited Warranty
Emergency Back Up Battery
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)
CRI
80
Standards
CSA Certified, IC Rated, UL 1598 Listed, UL 2108
Lumens Per Watt
88.0
Fixture Rated Life
60,000 hr
Fixture Voltage
120 to 277
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Housing Material
Steel
Rated Life
60,000 hr
Housing Color
White
Lumens per Watt
86 lm/W
Bulb Included
Yes
Series
LSTE
For Bulb Type
Integrated LED
Fixture Ballast Type
No Ballast Required
Ballast Start Type
No Ballast
Finish
Matte
Emergency Battery Backup
No
Max. Ambient Temp.
77 Degrees F
Min. Ambient Temp.
-4 Degrees F
Lens Shape
Center Basket
Light Technology
LED
Dimming Method
0 to 10V
Sensor Type
No Sensor

Description

2 ft x 2 ft, Lens Shape Center Basket, 3500K, 3,567 lm, 86 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 41.7 W, Color Rendering Index 80, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, Series LSTE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.