Recessed Troffer, 2 ft L, 4051 lm, 33W

  • Mfr # LJT22-40HLG-FSA12-EDU

  • Zoro # G9583126


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJT22-40HLG-FSA12-EDU
Zoro #
G9583126
UPC #
785311231854
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Length
24 in
Fixture Width
24 in
Fixture Height
4 1/4 in
Overall Length
24 in
Overall Width
24 in
Overall Height
4 1/4 in
Nominal Size
2 ft x 2 ft

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,051 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
33 W
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Emergency Back Up Battery
No
CRI
80
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Bulb Technology
LED
Lumens Per Watt
114.0
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
Color Temp.
4000K
Fixture Voltage
120 to 277
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Rated Life
60,000 hr
Fixture Warranty
5 yr Limited Warranty
LED Replacement For
U-Bend T8
Housing Material
Steel
Rated Life
60,000 hr
Lens Type
Pattern 12 Acrylic
Housing Color
White
Lumens per Watt
114 lm/W
Max. Ambient Temp.
77 Degrees F
Ballast Start Type
No Ballast
Bulb Included
Yes
Sensor Type
No Sensor
Dimming Method
0 to 10V
Fixture Ballast Type
No Ballast Required
Lens Shape
Flat
Series
LJT
Light Technology
LED
Finish
Enamel
Emergency Battery Backup
No
Lens Material
Acrylic
Min. Ambient Temp.
-4 Degrees F
For Bulb Type
Integrated LED

Description

2 ft x 2 ft, Lens Shape Flat, 4000K, 4,051 lm, 114 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 33 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LJT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.