Recessed Troffer, 32W, 3600 lm, 23-7/8" L

  • Mfr # LCAT22-30HLG-EDU

  • Zoro # G7403335


product price:  $189.62
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAT22-30HLG-EDU
Zoro #
G7403335
UPC #
785311290196
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Height
4 in
Fixture Width
23 29/32 in
Fixture Length
23 7/8 in
Nominal Size
2 ft x 2 ft
Overall Length
23 3/4 in
Overall Height
4 in
Overall Width
23 3/4 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
32
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,599 lm
Color Temperature
3000K
Color Rendering Index
80
Max. Fixture Wattage
32 W
Fixture Warranty
5 yr Limited Warranty
Fixture Rated Life
60,000 hr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
LED Replacement For
U-Bend T8
Fixture Voltage
120 to 277
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Emergency Back Up Battery
No
Color Temp.
3000K
Bulb Technology
LED
CRI
83
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Lumens Per Watt
113.0
Housing Color
White
Rated Life
60,000 hr
Housing Material
Steel
Lumens per Watt
113 lm/W
Ballast Start Type
No Ballast
Dimming Method
0 to 10V
Bulb Included
Yes
Series
LCAT
Max. Ambient Temp.
77 Degrees F
Emergency Battery Backup
No
Lens Material
Acrylic
Fixture Ballast Type
No Ballast Required
For Bulb Type
Integrated LED
Finish
Matte
Light Technology
LED
Lens Shape
Center Basket
Sensor Type
No Sensor
Min. Ambient Temp.
-4 Degrees F

Description

2 ft x 2 ft, Lens Shape Center Basket, 3000K, 3,599 lm, 113 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 32 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.