Recessed Troffer, 36W, 4260 lm, 47-3/4" L

  • Mfr # LCAT24-30LWG-EDU

  • Zoro # G7394865


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCAT24-30LWG-EDU
Zoro #
G7394865
UPC #
785311291186
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
23 29/32 in
Fixture Height
4 in
Fixture Length
47 3/4 in
Overall Width
23 3/4 in
Nominal Size
2 ft x 4 ft
Overall Length
47 3/4 in
Overall Height
4 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
36
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,268 lm
Color Temperature
3000K
Color Rendering Index
80
Max. Fixture Wattage
36 W
Emergency Back Up Battery
No
Bulb Technology
LED
Lumens Per Watt
118.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Warranty
5 yr Limited Warranty
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CRI
83
Color Temp.
3000K
Fixture Rated Life
60,000 hr
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
LED Replacement For
4 Lamp T8
Fixture Voltage
120 to 277
Housing Color
White
Rated Life
60,000 hr
Housing Material
Steel
Lumens per Watt
118 lm/W
Min. Ambient Temp.
-4 Degrees F
Lens Material
Acrylic
Max. Ambient Temp.
77 Degrees F
Ballast Start Type
No Ballast
Emergency Battery Backup
No
Dimming Method
0 to 10V
Fixture Ballast Type
No Ballast Required
For Bulb Type
Integrated LED
Lens Shape
Center Basket
Bulb Included
Yes
Sensor Type
No Sensor
Light Technology
LED
Finish
Matte
Series
LCAT

Description

2 ft x 4 ft, Lens Shape Center Basket, 3000K, 4,268 lm, 118 lm/W, LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 36 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.