Recessed Troffer, 36W, 4300 lm, 47-3/4" L

  • Mfr # LCAT14-30LWG-EDU

  • Zoro # G7389676


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
1 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCAT14-30LWG-EDU
Zoro #
G7389676
UPC #
785311287776
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 4 ft
Fixture Width
11 29/32 in
Fixture Height
4 in
Fixture Length
47 3/4 in
Overall Length
47 3/4 in
Overall Width
11 3/4 in
Nominal Size
1 ft x 4 ft
Overall Height
4 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
36
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,376 lm
Color Temperature
3000K
Color Rendering Index
80
Max. Fixture Wattage
36 W
Fixture Rated Life
60,000 hr
Emergency Back Up Battery
No
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
Fixture Warranty
5 yr Limited Warranty
Lumens Per Watt
122.0
LED Replacement For
2 Lamp T8
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Color Temp.
3000K
Bulb Technology
LED
CRI
83
Fixture Voltage
120 to 277
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Housing Color
White
Rated Life
60,000 hr
Housing Material
Steel
Lumens per Watt
122 lm/W
For Bulb Type
Integrated LED
Ballast Start Type
No Ballast
Lens Material
Acrylic
Series
LCAT
Bulb Included
Yes
Sensor Type
No Sensor
Max. Ambient Temp.
77 Degrees F
Light Technology
LED
Fixture Ballast Type
No Ballast Required
Min. Ambient Temp.
-4 Degrees F
Finish
Matte
Lens Shape
Center Basket
Dimming Method
0 to 10V
Emergency Battery Backup
No

Description

1 ft x 4 ft, Lens Shape Center Basket, 3000K, 4,376 lm, 122 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 36 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.