Recessed Troffer, 4 ft L, 4168 lm, 36W

  • Mfr # LCAT24-35LWG-EDU

  • Zoro # G7596036


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAT24-35LWG-EDU
Zoro #
G7596036
UPC #
785311258684
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
47 3/4 in
Fixture Height
4 in
Fixture Width
23 29/32 in
Overall Length
47 3/4 in
Nominal Size
2 ft x 4 ft
Overall Width
23 3/4 in
Overall Height
4 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
Watts
36
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,168 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
36 W
LED Replacement For
4 Lamp T8
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Emergency Back Up Battery
No
Fixture Temp. Range
-20 Degrees to 25 Degrees C
CRI
83
Fixture Rated Life
60,000 hr
Color Temp.
3500K
Bulb Technology
LED
Fixture Warranty
5 yr Limited Warranty
Fixture Voltage
120 to 277
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
Lumens Per Watt
122.0
Rated Life
60,000 hr
Housing Color
White
Housing Material
Steel
Lumens per Watt
120 lm/W
Series
LCAT
Max. Ambient Temp.
77 Degrees F
Min. Ambient Temp.
-4 Degrees F
Lens Material
Acrylic
Light Technology
LED
Lens Shape
Center Basket
Sensor Type
No Sensor
For Bulb Type
Integrated LED
Fixture Ballast Type
No Ballast Required
Finish
Matte
Dimming Method
0 to 10V
Bulb Included
Yes
Ballast Start Type
No Ballast
Emergency Battery Backup
No
Dimming Range
100% to 1%

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 4,168 lm, 120 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 36 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.