Recessed Troffer, 4 ft L, 4334 lm, 34W

  • Mfr # LJT24-40LWG-FSA12-EDU

  • Zoro # G8489008


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LJT24-40LWG-FSA12-EDU
Zoro #
G8489008
UPC #
785311239256
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
48 in
Fixture Width
24 in
Fixture Height
3 1/8 in
Overall Height
3 1/8 in
Overall Width
24 in
Nominal Size
2 ft x 4 ft
Overall Length
48 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
34
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,334 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
34 W
Fixture Rated Life
60,000 hr
LED Replacement For
4 Lamp T8
Fixture Voltage
120 to 277
Fixture Warranty
5 yr Limited Warranty
Lumens Per Watt
127.0
CRI
80
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Emergency Back Up Battery
No
Bulb Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
Color Temp.
4000K
Housing Color
White
Lens Type
Pattern 12 Acrylic
Rated Life
60,000 hr
Housing Material
Steel
Lumens per Watt
127 lm/W
Max. Ambient Temp.
77 Degrees F
Dimming Method
0 to 10V
Min. Ambient Temp.
-4 Degrees F
Fixture Ballast Type
No Ballast Required
Emergency Battery Backup
No
Light Technology
LED
Bulb Included
Yes
Series
LJT
Sensor Type
No Sensor
Lens Shape
Flat
Ballast Start Type
No Ballast
Finish
Enamel
Lens Material
Acrylic
For Bulb Type
Integrated LED

Description

2 ft x 4 ft, Lens Shape Flat, 4000K, 4,334 lm, 127 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 34 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series LJT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.