Recessed Troffer, 4 ft L, 4455 lm, 36W

  • Mfr # LCAT14-35LWG-EDU

  • Zoro # G7389755


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
1 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAT14-35LWG-EDU
Zoro #
G7389755
UPC #
785311288216
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 4 ft
Fixture Width
11 29/32 in
Fixture Height
4 in
Fixture Length
47 3/4 in
Overall Length
47 3/4 in
Overall Height
4 in
Nominal Size
1 ft x 4 ft
Overall Width
11 3/4 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
Watts
36
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,455 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
36 W
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Lumens Per Watt
125.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Warranty
5 yr Limited Warranty
Color Temp.
3500K
LED Replacement For
2 Lamp T8
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
Fixture Rated Life
60,000 hr
Emergency Back Up Battery
No
Bulb Technology
LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Voltage
120 to 277
CRI
83
Housing Material
Steel
Housing Color
White
Rated Life
60,000 hr
Lumens per Watt
124 lm/W
For Bulb Type
Integrated LED
Min. Ambient Temp.
-4 Degrees F
Ballast Start Type
No Ballast
Fixture Ballast Type
No Ballast Required
Lens Shape
Center Basket
Dimming Method
0 to 10V
Emergency Battery Backup
No
Max. Ambient Temp.
77 Degrees F
Bulb Included
Yes
Light Technology
LED
Sensor Type
No Sensor
Series
LCAT
Lens Material
Acrylic
Finish
Matte

Description

1 ft x 4 ft, Lens Shape Center Basket, 3500K, 4,455 lm, 124 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 36 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.