Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 4 ft L, 4649 lm, 41.3W

  • Mfr # LTRE24-35MLG-RFA-EDU

  • Zoro # G8489385


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTRE24-35MLG-RFA-EDU
Zoro #
G8489385
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
24 in
Fixture Height
4 3/4 in
Fixture Length
47 15/16 in
Overall Width
24 in
Overall Length
48 in
Nominal Size
2 ft x 4 ft
Overall Height
4 3/4 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
Watts
41
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,649 lm
Color Temperature
3500K
Color Rendering Index
82
Max. Fixture Wattage
41.3 W
Fixture Rated Life
60,000 hr
Bulb Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
LED Replacement For
4 Lamp T8
Emergency Back Up Battery
No
Lumens Per Watt
130.0
Standards
CSA Certified, IC Rated, UL 1598 Listed, UL 2108
Fixture Temp. Range
-20 Degrees to 25 Degrees C
CRI
82
Fixture Warranty
5 yr Limited Warranty
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Voltage
120 to 277
Color Temp.
3500K
Lens Type
Ribbed Frosted
Housing Color
White
Rated Life
60,000 hr
Housing Material
Steel
Lumens per Watt
112 lm/W
Lens Shape
Center Basket
Max. Ambient Temp.
77 Degrees F
Series
LTRE
Sensor Type
No Sensor
For Bulb Type
Integrated LED
Min. Ambient Temp.
-4 Degrees F
Finish
Matte
Ballast Start Type
No Ballast
Dimming Method
0 to 10V
Bulb Included
Yes
Lens Material
Acrylic
Light Technology
LED
Emergency Battery Backup
No
Fixture Ballast Type
No Ballast Required

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 4,649 lm, 112 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 41.3 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LTRE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.