Recessed Troffer, 4 ft L, 4700 lm, 41W

  • Mfr # LTRE24-40MLG-RFA-EDU

  • Zoro # G8489358


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTRE24-40MLG-RFA-EDU
Zoro #
G8489358
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
24 in
Fixture Length
47 15/16 in
Fixture Height
4 3/4 in
Overall Length
48 in
Overall Width
24 in
Nominal Size
2 ft x 4 ft
Overall Height
4 3/4 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
41
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,700 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
41 W
Lumens Per Watt
130.0
LED Replacement For
4 Lamp T8
Standards
CSA Certified, IC Rated, UL 1598 Listed, UL 2108
Bulb Technology
LED
Emergency Back Up Battery
No
Fixture Rated Life
60,000 hr
Color Temp.
4000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CRI
82
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Fixture Voltage
120 to 277
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Warranty
5 yr Limited Warranty
Housing Color
White
Lens Type
Ribbed Frosted
Rated Life
60,000 hr
Housing Material
Steel
Lumens per Watt
115 lm/W
Max. Ambient Temp.
77 Degrees F
Light Technology
LED
Min. Ambient Temp.
-4 Degrees F
Series
LTRE
Lens Shape
Center Basket
Sensor Type
No Sensor
Lens Material
Acrylic
Dimming Method
0 to 10V
Finish
Matte
Bulb Included
Yes
For Bulb Type
Integrated LED
Fixture Ballast Type
No Ballast Required
Emergency Battery Backup
No
Ballast Start Type
No Ballast

Description

2 ft x 4 ft, Lens Shape Center Basket, 4000K, 4,700 lm, 115 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 41 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LTRE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.