Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 4 ft L, 4795 lm, 42W

  • Mfr # LSER24-35MLG-C-EDU

  • Zoro # G7403256


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSER24-35MLG-C-EDU
Zoro #
G7403256
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
48 in
Fixture Height
4 3/8 in
Fixture Width
24 in
Nominal Size
2 ft x 4 ft
Overall Length
48 in
Overall Width
24 in
Overall Height
4 3/8 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
52
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,795 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
42 W
LED Replacement For
4 Lamp T8
Bulb Technology
LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Emergency Back Up Battery
No
Fixture Rated Life
60,000 hr
Fixture Voltage
120 to 277
Fixture Warranty
5 yr Limited Warranty
Standards
CSA Certified, IC Rated, UL 1598 Listed, UL 2108
Lumens Per Watt
115.0
CRI
80
Color Temp.
3500K
Rated Life
60,000 hr
Housing Color
White
Housing Material
Heavy Gauge Steel
Lumens per Watt
115 lm/W
Emergency Battery Backup
No
Series
LSER
Bulb Included
Yes
Fixture Ballast Type
No Ballast Required
Sensor Type
No Sensor
For Bulb Type
Integrated LED
Light Technology
LED
Min. Ambient Temp.
-4 Degrees F
Lens Shape
Center Basket
Lens Material
Acrylic
Finish
Powder Coated
Max. Ambient Temp.
77 Degrees F
Dimming Method
0 to 10V
Ballast Start Type
No Ballast

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 4,795 lm, 115 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 42 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LSER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.