Shop COLUMBIA LIGHTING

Recessed Troffer, 4 ft L, 4812 lm, 37W

  • Mfr # VSY24-35MLHEG-EDU
  • Zoro # G0195328

product price: 
$
265.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VSY24-35MLHEG-EDU
Zoro #
G0195328
UPC #
078531141202
Country of Origin
Multiple
Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,812 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
37 W
Fixture Voltage
120 to 277
IP Rating
(4) T-Bar Clips
Fixture Warranty
5 yr
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Lumens Per Watt
131.0
Rated Life
60,000 hr
Series
VSY24
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lens Type
Diffuser
Fixture Rated Life
60,000 hr
Warranty
5 yr
Emergency Battery Backup
No
Emergency Back Up Battery
No
Lumens per Watt
131 lm/W
Includes
(4) T-Bar Clips
Standards
cCSAus Certified, IC Rated, LM79, LM80, NSF Certified, TM21, UL 1598 Listed, UL 924
LED Replacement For
(3) Lamp T8
Ballast Start Type
No Ballast
Bulb Included
Yes
Dimming Method
0 to 10V
For Bulb Type
Integrated LED
Sensor Type
No Sensor
Fixture Ballast Type
No Ballast Required
Lens Shape
Flat
Light Technology
LED
Lens Material
Acrylic
Housing Color
White
NEMA Enclosure Rating
Not Rated
Ballast Type
No Ballast Required
Maximum Fixture Wattage
37 W
Light Output
4,812 lm
Mounting Style
Grid
Housing Material
Aluminum

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
47 3/4 in
Fixture Height
2 in
Fixture Width
23 3/4 in
Nominal Size
2 ft x 4 ft
Overall Length
47 3/4 in
Overall Width
23 3/4 in
Overall Height
2 in
Nominal Width
2 ft
Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Wire Rope Length
47 3/4 in
Length
47 3/4 in

Description

2 ft x 4 ft, Lens Shape Flat, 3500K, 4,812 lm, 131 lm/W, LED, LED Replacement For (3) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 37 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series VSY24

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.