Recessed Troffer, 4 ft L, 4818 lm, 49.6W

  • Mfr # 93327006
  • Zoro # G7403201
product price: 
$
218.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
Unrated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93327006
Zoro #
G7403201
UPC #
-
Country of Origin
Mexico
Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
Unrated
Watts
50
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,818 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
49.6 W
Fixture Warranty
5 yr Limited Warranty
Fixture Voltage
120V to 277V
Bulb Technology
LED
Fixture Rated Life
60,000 hr
Color Temp.
3500 K
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
CSA Certified, IC Rated, UL 1598 Listed, UL 2108
Lumens Per Watt
100.0
CRI
80
LED Replacement For
(4) Lamp T8
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Emergency Back Up Battery
No
Housing Color
White
Housing Material
Steel
Rated Life
60,000 hr
Lumens per Watt
97 lm/W
Series
LSTE
Fixture Ballast Type
No Ballast Required
Lens Shape
Center Basket
Light Technology
LED
Sensor Type
No Sensor
Dimming Method
0 to 10V
Max. Ambient Temp.
77 Degrees F
For Bulb Type
Integrated LED
Bulb Included
Yes
Min. Ambient Temp.
-4 Degrees F
Emergency Battery Backup
No
Ballast Start Type
No Ballast
Finish
Matte
Mounting Style
Grid
Ambient Temperature - Maximum
77 Degrees F
Ballast Type
No Ballast Required
Ambient Temperature - Minimum
-4 Degrees F
Light Output
4,818 lm
NEMA Enclosure Rating
Not Rated
Maximum Fixture Wattage
50 W
Includes
(4) T-Grid Brackets

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
4 3/4 in
Fixture Length
48 in
Fixture Width
24 in
Overall Length
47 3/4 in
Nominal Size
2 ft x 4 ft
Overall Height
4 3/4 in
Overall Width
24 in
Nominal Length
4 ft
Nominal Width
2 ft
Wire Rope Length
47 3/4 in
Length
47 3/4 in

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 4,818 lm, 97 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 49.6 W, Color Rendering Index 80, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, Series LSTE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.