Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 4 ft L, 4830 lm, 38W

  • Mfr # LCAT14-35MLG-EDU

  • Zoro # G7408235


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
1 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
38.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAT14-35MLG-EDU
Zoro #
G7408235
UPC #
785311288698
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 4 ft
Fixture Width
11 29/32 in
Fixture Height
4 in
Fixture Length
47 3/4 in
Overall Height
4 in
Nominal Size
1 ft x 4 ft
Overall Width
11 3/4 in
Overall Length
47 3/4 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
38.3
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,830 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
38 W
Emergency Back Up Battery
No
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
Fixture Warranty
5 yr Limited Warranty
CRI
83
Fixture Voltage
120 to 277
Bulb Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
LED Replacement For
2 Lamp T8
Lumens Per Watt
126.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Color Temp.
3500K
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Fixture Rated Life
60,000 hr
Housing Material
Steel
Rated Life
60,000 hr
Housing Color
White
Lumens per Watt
125 lm/W
For Bulb Type
Integrated LED
Sensor Type
No Sensor
Bulb Included
Yes
Light Technology
LED
Fixture Ballast Type
No Ballast Required
Lens Shape
Center Basket
Finish
Matte
Min. Ambient Temp.
-4 Degrees F
Ballast Start Type
No Ballast
Lens Material
Acrylic
Emergency Battery Backup
No
Series
LCAT
Max. Ambient Temp.
77 Degrees F
Dimming Method
0 to 10V

Description

1 ft x 4 ft, Lens Shape Center Basket, 3500K, 4,830 lm, 125 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 38 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.