Recessed Troffer, 4 ft L, 4861 lm, 36W

  • Mfr # LCAT24-50LWG-EDU

  • Zoro # G7405688


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAT24-50LWG-EDU
Zoro #
G7405688
UPC #
785311292176
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
47 3/4 in
Fixture Height
4 in
Fixture Width
23 7/8 in
Nominal Size
2 ft x 4 ft
Overall Length
47 3/4 in
Overall Height
4 in
Overall Width
23 3/4 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
36
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,861 lm
Color Temperature
5000K
Color Rendering Index
80
Max. Fixture Wattage
36 W
CRI
83
Color Temp.
5000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Technology
LED
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
Emergency Back Up Battery
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Warranty
5 yr Limited Warranty
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Fixture Rated Life
60,000 hr
Fixture Voltage
120 to 277
LED Replacement For
4 Lamp T8
Lumens Per Watt
135.0
Rated Life
60,000 hr
Housing Color
White
Housing Material
Steel
Lumens per Watt
126 lm/W
Lens Material
Acrylic
Fixture Ballast Type
No Ballast Required
Lens Shape
Center Basket
Max. Ambient Temp.
77 Degrees F
Emergency Battery Backup
No
Sensor Type
No Sensor
Min. Ambient Temp.
-4 Degrees F
Light Technology
LED
Ballast Start Type
No Ballast
Dimming Method
0 to 10V
For Bulb Type
Integrated LED
Finish
Matte
Series
LCAT
Bulb Included
Yes

Description

2 ft x 4 ft, Lens Shape Center Basket, 5000K, 4,861 lm, 126 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 36 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.