Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 4 ft L, 4886 lm, 39W

  • Mfr # LCAT24-40MLG-EDU

  • Zoro # G7595896


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAT24-40MLG-EDU
Zoro #
G7595896
UPC #
785311258998
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
47 3/4 in
Fixture Width
23 7/8 in
Fixture Height
4 in
Overall Width
23 3/4 in
Overall Height
4 in
Nominal Size
2 ft x 4 ft
Overall Length
47 3/4 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
39
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,886 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
39 W
CRI
83
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
LED Replacement For
4 Lamp T8
Fixture Rated Life
60,000 hr
Fixture Voltage
120 to 277
Color Temp.
4000K
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
Lumens Per Watt
129.0
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Emergency Back Up Battery
No
Bulb Technology
LED
Fixture Warranty
5 yr Limited Warranty
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Housing Color
White
Rated Life
60,000 hr
Housing Material
Steel
Lumens per Watt
127 lm/W
For Bulb Type
Integrated LED
Max. Ambient Temp.
77 Degrees F
Dimming Method
0 to 10V
Bulb Included
Yes
Min. Ambient Temp.
-4 Degrees F
Fixture Ballast Type
No Ballast Required
Sensor Type
No Sensor
Emergency Battery Backup
No
Light Technology
LED
Series
LCAT
Ballast Start Type
No Ballast
Dimming Range
100% to 1%
Finish
Matte
Lens Material
Acrylic
Lens Shape
Center Basket

Description

2 ft x 4 ft, Lens Shape Center Basket, 4000K, 4,886 lm, 127 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 39 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.