Recessed Troffer, 4 ft L, 5615 lm, 50.2W

  • Mfr # LSER24-35HLG-C-EDU

  • Zoro # G7394731


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSER24-35HLG-C-EDU
Zoro #
G7394731
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
24 in
Fixture Height
4 3/8 in
Fixture Length
48 in
Overall Height
4 3/8 in
Overall Length
48 in
Overall Width
24 in
Nominal Size
2 ft x 4 ft

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
62
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
5,615 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
50.2 W
Bulb Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Voltage
120 to 277
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Color Temp.
3500K
Emergency Back Up Battery
No
Fixture Warranty
5 yr Limited Warranty
LED Replacement For
4 Lamp T8
Lumens Per Watt
112.0
CRI
80
Fixture Rated Life
60,000 hr
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Standards
CSA Certified, IC Rated, UL 1598 Listed, UL 2108
Housing Color
White
Rated Life
60,000 hr
Housing Material
Heavy Gauge Steel
Lumens per Watt
112 lm/W
Min. Ambient Temp.
-4 Degrees F
Emergency Battery Backup
No
Max. Ambient Temp.
77 Degrees F
Series
LSER
Ballast Start Type
No Ballast
Bulb Included
Yes
Sensor Type
No Sensor
For Bulb Type
Integrated LED
Lens Material
Acrylic
Fixture Ballast Type
No Ballast Required
Dimming Method
0 to 10V
Light Technology
LED
Lens Shape
Center Basket
Finish
Powder Coated

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 5,615 lm, 112 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 50.2 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LSER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.