Recessed Troffer, 4 ft L, 5702 lm, 50.2W

  • Mfr # LSER24-40HLG-C-EDU

  • Zoro # G7395005


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSER24-40HLG-C-EDU
Zoro #
G7395005
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
48 in
Fixture Height
4 3/8 in
Fixture Width
24 in
Overall Width
24 in
Overall Height
4 3/8 in
Overall Length
48 in
Nominal Size
2 ft x 4 ft

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
Watts
62
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
5,702 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
50.2 W
LED Replacement For
4 Lamp T8
Fixture Warranty
5 yr Limited Warranty
Fixture Voltage
120 to 277
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Lumens Per Watt
113.0
Fixture Rated Life
60,000 hr
CRI
80
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
CSA Certified, IC Rated, UL 1598 Listed, UL 2108
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Color Temp.
4000K
Bulb Technology
LED
Emergency Back Up Battery
No
Rated Life
60,000 hr
Housing Material
Heavy Gauge Steel
Housing Color
White
Lumens per Watt
113 lm/W
Ballast Start Type
No Ballast
For Bulb Type
Integrated LED
Light Technology
LED
Fixture Ballast Type
No Ballast Required
Max. Ambient Temp.
77 Degrees F
Finish
Powder Coated
Dimming Method
0 to 10V
Lens Shape
Center Basket
Min. Ambient Temp.
-4 Degrees F
Sensor Type
No Sensor
Emergency Battery Backup
No
Series
LSER
Bulb Included
Yes
Lens Material
Acrylic

Description

2 ft x 4 ft, Lens Shape Center Basket, 4000K, 5,702 lm, 113 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 50.2 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LSER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.