Recessed Troffer, 4 ft L, 5730 lm, 73W

  • Mfr # MDM24-9-35-G-120-LVC1

  • Zoro # G6630388


product price: $1,267.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Dimmable
Yes
Finish
Antimicrobial Powder Coated
Lumens
5,730 lm
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDM24-9-35-G-120-LVC1
Zoro #
G6630388
UPC #
785311383560
Country of Origin
Mexico

Dimensions

Nominal Height
4"
Fixture Length
48 in
Fixture Width
24 in
Fixture Height
4 in
Nominal Length
48 3/4 in
Overall Length
47 3/4 in
Overall Width
23 3/4 in
Nominal Size
2 ft x 4 ft
Overall Height
4 in

Details

Item
Recessed Troffer
Voltage
120V
Dimmable
Yes
Finish
Antimicrobial Powder Coated
Lumens
5,730 lm
Color Temperature
3500K
Ballast Quantity
2
Lighting Certification
Unrated
Emergency Back Up Battery
No
IP Rating
65
Lighting Technology
LED
Emergency Battery Backup
No
Standards
cCSAus Certified, IEC 60598, UL 1598 Listed
Ballast Type
Single, Electronic
Linkable Up To
1 Fixture
Bulb Technology
LED
Lamp Watts - Fixtures
95.0
Fixture Item
Patient Room Ceiling Light
Lamp Quantity
2
Fixture Voltage
120
Lamp Included
Yes
Includes
Low Voltage Controller or Individual Control of Ambient/Reading Mode
Lamp Type - Fixtures
Integrated LED
Fixture Warranty
5 yr
Max. Fixture Wattage
73 W
Fixture Rated Life
60,000 hr
Metal Gauge
20
Color Rendering Index
90
Fixture Type - Decorative and Surface Mount Fixtures
Wraparound Light
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Mounting
Ceiling
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Housing Finish
Powder Coated
Series
MediMode
Ambient Temp. Range
-4 Degrees to 77 Degrees F
Lens Type
Clear
LED Replacement For
8 Lamp T8
Rated Life
60,000 hr
Ballast Start Type
No Ballast
Sensor Type
No Sensor
Bulb Included
Yes
Lumens per Watt
78 lm/W
Lens Shape
Center Basket
Dimming Method
No Dimming
Housing Material
Steel
Fixture Ballast Type
No Ballast Required
Light Technology
LED
Lens Material
Acrylic
For Bulb Type
Integrated LED
Switching Level
Dual-Level
Controller Type
Electronic Driver
Ceiling Mount Type
Grid Mount
Number of Light Bars
2

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 5,730 lm, 78 lm/W, LED, LED Replacement For (8) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 73 W, Color Rendering Index 90, 120V AC, Dimmable Yes, Emergency Battery Backup No, Series MediMode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.