Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 4 ft L, 5730 lm, 73W

  • Mfr # MDM24-9-35-G-277

  • Zoro # G7394777


product price: $1,164.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
277V
Watts
146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDM24-9-35-G-277
Zoro #
G7394777
UPC #
078531130824
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
4 1/2 in
Fixture Length
47 3/4 in
Fixture Width
23 3/4 in
Nominal Size
2 ft x 4 ft
Overall Width
23 3/4 in
Overall Height
4 in
Overall Length
47 3/4 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
277V
Watts
146
Lighting Certification
Unrated
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
5,730 lm
Color Temperature
3500K
Color Rendering Index
90
Max. Fixture Wattage
73 W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Technology
LED
CRI
90
Fixture Voltage
277
Lumens Per Watt
93.0
Fixture Rated Life
60,000 hr
Fixture Warranty
5 yr Limited Warranty
Standards
cCSAus Certified, IEC 60598, UL 1598 Listed
Color Temp.
3500K
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Emergency Back Up Battery
No
LED Replacement For
8 Lamp T8
Rated Life
60,000 hr
Includes
65
Housing Material
Steel
Lens Type
Clear
Lumens per Watt
78 lm/W
Light Technology
LED
Ballast Start Type
No Ballast
Series
MediMode
Lens Shape
Center Basket
Min. Ambient Temp.
-4 Degrees F
Sensor Type
No Sensor
Emergency Battery Backup
No
Bulb Included
Yes
Lens Material
Acrylic
Fixture Ballast Type
No Ballast Required
Dimming Method
No Dimming
For Bulb Type
Integrated LED
Finish
Antimicrobial Powder Coated
Max. Ambient Temp.
77 Degrees F
IP Rating
65
Controller Type
Electronic Driver
Switching Level
Dual-Level
Ceiling Mount Type
Grid Mount

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 5,730 lm, 78 lm/W, LED, LED Replacement For (8) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 73 W, Color Rendering Index 90, 277V AC, Dimmable Yes, Emergency Battery Backup No, Series MediMode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.