Recessed Troffer, 4 ft L, 8966 lm, 73W

  • Mfr # LJT24-40XLG-FSA12125-EDU

  • Zoro # G8489166


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LJT24-40XLG-FSA12125-EDU
Zoro #
G8489166
UPC #
785311293920
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
24 in
Fixture Length
48 in
Fixture Height
3 1/8 in
Overall Height
3 1/8 in
Nominal Size
2 ft x 4 ft
Overall Length
48 in
Overall Width
24 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
73
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
8,966 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
73 W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lumens Per Watt
123.0
LED Replacement For
4 Lamp T8
Fixture Warranty
5 yr Limited Warranty
Fixture Voltage
120 to 277
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
Bulb Technology
LED
CRI
80
Fixture Rated Life
60,000 hr
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Emergency Back Up Battery
No
Color Temp.
4000K
Housing Material
Steel
Lens Type
Pattern 12 Acrylic
Housing Color
White
Rated Life
60,000 hr
Lumens per Watt
123 lm/W
Emergency Battery Backup
No
Max. Ambient Temp.
77 Degrees F
Finish
Enamel
Min. Ambient Temp.
-4 Degrees F
Bulb Included
Yes
Ballast Start Type
No Ballast
Sensor Type
No Sensor
Light Technology
LED
Fixture Ballast Type
No Ballast Required
For Bulb Type
Integrated LED
Lens Shape
Flat
Series
LJT
Lens Material
Acrylic
Dimming Method
0 to 10V

Description

2 ft x 4 ft, Lens Shape Flat, 4000K, 8,966 lm, 123 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 73 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LJT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.